Shop All Rulers and Straight Edges
Westcott
Rulers, 12" Rolling Ruler
Mfr # ROL-12
Zoro # G2115576
product price: $9.15
/ea
Sold in multiples of 12 for $109.80
$109.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 14.88
- Size 12
- Width (In.) 4.38
- Color Yellow
- Width 4.38
Product Information
- Brand Westcott
- MFR # ROL-12
- Zoro # G2115576
- UPC # 88359085671
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 14.88 |
Size | 12 |
Width (In.) | 4.38 |
Width | 4.38 |
Height | 1 |
Length | 14.88 |
Details
Color | Yellow |
Item | Rulers,12" Rolling Ruler |
Demographic | Adult |
Weight | 0.26 |
Description
Rulers,12 In. Rolling Ruler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 3.30mm (C70080)
- CRAFTSMAN Extension, 1/2" Drive 2" Extension Bar 1/2" Dr, Full Polish (CMMT43522)
- DIABLO Sheet Hand Sanding Tool, 1/3 (DFB323TOOL01G)
- CRESCENT NICHOLSON 3-3/4" Screw-on Plastic File Handle PH2 (21493)
- WESTCOTT Ruler, 12", Plastic, Magnifying, Clear (15571)
- WESTCOTT Rulers, 24" Zero Center Stainless Steel Ruler (ZC-24)
- WESTCOTT Ruler, Aluminum, 12 In (14174)
- WESTCOTT Ruler, 18 Inch, Clear Acrylic (10564)
- WESTCOTT Ruler, 15 Inch, Data Highlight (10580)
- WESTCOTT Math Tool Set, Plastic, 8 in. L (14550)
- STABILA Measuring Stick 48" (80A-2-29148)
- Westcott Rulers and Straight Edges