Shop All Rulers and Straight Edges
Westcott
Ruler, Wood, 18 In
Mfr # 05018
Zoro # G5055653
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18 in
- Material Wood
- Size 18 in
- Graduations 1/16 in
- Width (In.) 1 3/8 in
Product Information
- Brand Westcott
- MFR # 05018
- Zoro # G5055653
- UPC # 695977847545
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 18 in |
Size | 18 in |
Width (In.) | 1 3/8 in |
Length (mm) | 457 mm |
Width (mm) | 33 mm |
Width - SAE | 1 3/8 in |
Length - SAE | 18 in |
Description
Ruler, Thickness 0.2 in, Graduation Marks 1/16 in, Coating Clear, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Printed, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Matte, System of Measurement SAE, Includes Metal Edge, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 18 in, Length - Metric Not Applicable, Folded Length Not Applicable, Width - SAE 1 3/8 in, Width - Metric Not Applicable, Graduation Units Inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS 36" Curved Pry Bar (853-36)
- SUPERIOR PARTS Aftermarket Aluminum Body Trigger Valve Kit Replaces Max CN80548 / Bostitch TVA6 (SP MV11A)
- WESTWARD 5 Piece Plier Set Dipped Handle (1UKP5)
- HUTCHINS MANUFACTURING Black BALL KNOB F/HU2023 (HU1816)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 13-3/4in (GA-96)
- WESTCOTT Ruler, 24", Stainless Steel (10418)
- WESTCOTT Ruler, 15 Inch, Stainless Steel (10416)
- WESTCOTT Rulers, 12" Jewel Colored Ruler (12975)
- WESTCOTT Plastic Ruler, 6 in, Assorted Colors, PK36 (00412)
- WESTCOTT Ruler, Plastic, 12 In (14381)
- STARRETT Steel Rule, Spring Tempered, 150mm, Type 35 (C635E-150)
- Westcott Rulers and Straight Edges