Shop All Rulers and Straight Edges
Westcott
Ruler, Wood, 12", Single Edge
Mfr # 05011
Zoro # G4426311
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12"
- Material Wood
- Measurement Type Standard
Product Information
- Brand Westcott
- MFR # 05011
- Zoro # G4426311
- UPC # 073577050112
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12" |
Details
Material | Wood |
Measurement Type | Standard |
Item | Ruler,Wood,12",Single Edge |
Description
Ruler,Wood,12 In.,Single Edge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 5/8 in. x 2 in. 12,000-Series Annular Cutter Stack Cut (12220S)
- BESSEY Pivot Jaws 2 PK (KR-AS)
- BETA Torx(R) Plain Star Male Key, T6 Tip Size, 5 in Long, 2 1/2 in Short (951TX)
- KO-KEN Socket 3/8 6 Point 32mm 3/8 Sq. Drive (13400A-3/8)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 6in, Transparnt (18)
- WESTCOTT Math Tool Set, Plastic, 8 in. L (14550)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 18in, Transprnt (B-85)
- WESTCOTT Ruler, Plastic, 12 In (14381)
- WESTCOTT Rulers, 6" Plastic Ruler - 2-Pack (414)
- WESTCOTT Ruler, 15 Inch, Data Highlight (10580)
- FOWLER 18" 5R Flexible Steel Rule (523000180)
- Westcott Rulers and Straight Edges