Shop All Rulers and Straight Edges
Westcott
Ruler, Wood, 12 In
Mfr # 05011
Zoro # G5055635
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 in
- Material Wood
- Size 12 in
- Graduations 1/16 in
- Width (In.) 1 3/8 in
Product Information
- Brand Westcott
- MFR # 05011
- Zoro # G5055635
- UPC # 73577050112
- Country of Origin Multiple
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12 in |
Size | 12 in |
Width (In.) | 1 3/8 in |
Width (mm) | 33 mm |
Length (mm) | 300 mm |
Length - SAE | 12 in |
Width - SAE | 1 3/8 in |
Description
Ruler, Thickness 0.2 in, Graduation Marks 1/16 in, Coating Clear, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Printed, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Matte, System of Measurement SAE, Includes Metal Edge, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 12 in, Length - Metric Not Applicable, Folded Length Not Applicable, Width - SAE 1 3/8 in, Width - Metric Not Applicable, Graduation Units Inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Eklind Tool 269-51907 7-64 Inch 9 Inch T-Handle Hex Wrench W-Cushion G (269-51907)
- OSG Micro Drill, 0.022, Carbide, 7.20mm Flute (8577056)
- J.W. WINCO GN192-B30-B30-40-2-BL T-Angle Connector Clamp (192-B30-B30-40-2-BL)
- ZORO SELECT Magnetic Sweeper, Hang-Type, 84 In (2VAH4)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 12in, Transprnt (B-70)
- WESTCOTT Ruler, Plastic, 12 In (14381)
- WESTCOTT Plastic Ruler, 6 in, Assorted Colors, PK36 (00412)
- WESTCOTT Ruler, Wood, 18 In (05228)
- WESTCOTT Yardstick with Metal Edges (14351)
- WESTCOTT Rulers, 18" Graphic Arts Ruler (GA-86)
- WESTCOTT Rulers, 12" Jewel Colored Ruler (12975)
- Westcott Measuring and Layout Tools