Shop All Rulers and Straight Edges
Westcott
Ruler, Stainless Steel, 12 In
Mfr # 10415
Zoro # G5055757
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 in
- Material Stainless Steel
- Size 12 in
- Graduations 1/16 in, 1/32 in
- Width (In.) 1 3/16 in
Product Information
- Brand Westcott
- MFR # 10415
- Zoro # G5055757
- UPC # 73577104150
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12 in |
Size | 12 in |
Width (In.) | 1 3/16 in |
Width (mm) | 30 mm |
Length (mm) | 300 mm |
Length - SAE | 12 in |
Hanging Hole Diameter | 13/16 cm |
Width - SAE | 1 3/16 in |
Description
Ruler, Thickness 0.06 in, Graduation Marks 1/16 in, Coating Clear, Graduation Color Black, Flexibility Flexible, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Cork, Finish Polished, System of Measurement SAE, Includes Nonslip Cork Backing, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 12 in, Length - Metric Not Applicable, Folded Length Not Applicable, Width - SAE 1 3/16 in, Width - Metric Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tialn-Coated (S03108)
- YMW TAPS Spiral Flute Tap, 1"-8, 4 Flutes, TICN (384997TICN)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-7' 9)
- MAYHEW STEEL PRODUCTS PUNCH PIN 475-5/64" MIN KNURLED (MY21601)
- WESTCOTT Three-Hole Punched Wood Ruler, Standard/Metric, 12" (30 cm) Long, Natural Wood, 36PK (17724)
- WESTCOTT Plastic Ruler, 12", PK36 (10526)
- WESTCOTT Protractor, Plastic, Lined3-1/2in, Trnsprnt (3751)
- WESTCOTT Ruler, Wood, 18 In (05018)
- WESTCOTT Rulers, 6" Plastic Ruler - 2-Pack (414)
- WESTCOTT Yardstick with Metal Edges (14351)
- CRESCENT LUFKIN Lufkin 6494389 6 ft. x .62 In. 2-Way Wood Folding Rule (6494389)
- Westcott Rulers and Straight Edges