Shop All Rulers and Straight Edges
Westcott
Ruler, Plastic, 15 In
Mfr # 40711
Zoro # G5055626
original price:
$11.69
36% off
new price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 15 in
- Material Plastic
- Size 15 in
- Graduations 1/16
- Width (In.) 2 in
Product Information
- Brand Westcott
- MFR # 40711
- Zoro # G5055626
- UPC # 73577407114
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 15 in |
Size | 15 in |
Width (In.) | 2 in |
Length (mm) | 381 mm |
Width (mm) | 50 mm |
Length - SAE | 15 in |
Width - SAE | 2 in |
Description
Ruler, Thickness 0.2 in, Graduation Marks 1/16 in, Coating Not Applicable, Graduation Color Black, Flexibility Semi-Flexible, Graduation Mark Style Printed, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Matte, System of Measurement SAE, Features Westcott Magnifying Rulers Center Section Magnifies One Line at a Time, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 15 in, Length - Metric Not Applicable, Folded Length Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Air Gun, 35 cfm, Aluminum, Pistol-Grip (U74HT37024)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 9/32 (C23844)
- BISON Hard Top Jaws for Scroll Chuck, 8 3-Jaw, 3 Piece Set, (7-883-308)
- BOSCH Dia Blade Tuckpointing Premium 5In (DD500)
- WESTCOTT Rulers, 6"/15cm, 10ths/ Metric Beveled Ruler (B-55)
- WESTCOTT Yardstick, Wood, Metal Tip (10425)
- WESTCOTT Rulers, 18" Graphic Arts Ruler (GA-86)
- WESTCOTT Meter Stick, Brass Ends, Clear Finish (10432)
- WESTCOTT Wooden Meter Stick, 39.5 in. Long, Natural (10431)
- WESTCOTT Ruler, Stainless Steel, 12 In (10415)
- KAPRO 314 Set & Match Ruler 48" with Sliding Vials with English Graduations 1/8 (314-48)
- Westcott Rulers and Straight Edges