Westcott

Ruler, Metal, 1st Inch 32nds - Rest 16ths


product price: $29.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length (In.) 36 in
  • Material Stainless Steel
  • Size 36 in
  • Graduations 32nds for1st Inch, Remainder in 16ths
  • Width (In.) 1 1/4 in
See all product information

Product Information

Dimensions

Length (In.) 36 in
Size 36 in
Width (In.) 1 1/4 in
Width (mm) 30 mm
Length (mm) 900 mm
Length - SAE 3 ft
Width - SAE 1 1/4 in
Width - Metric 30 mm
Length - Metric 900 mm
Hanging Hole Diameter 13/16 cm

Description

If you need a high-quality ruler, the Westcott MR-36 Ruler is the one to get. This stainless steel ruler has 32nds for the 1st inch and 16ths for the rest of it. The stainless steel construction makes this metal ruler strong and durable. It has an overall length of 36 in., with graduations in inches and centimeters on one side. With a width of 1 1/4 in., this sturdy metal ruler also features a hang hole so you can store it conveniently when not in use. The Westcott Stainless Steel Ruler is an ideal tool for your next project.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.