Shop All Rulers and Straight Edges
Westcott
Ruler, Aluminum, 12 In
Mfr # 14174
Zoro # G5082542
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 in
- Material Aluminum
- Size 12 in
- Graduations 1/16 in
- Width (In.) 1 3/16 in
Product Information
- Brand Westcott
- MFR # 14174
- Zoro # G5082542
- UPC # 73577141742
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12 in |
Size | 12 in |
Width (In.) | 1 3/16 in |
Length (mm) | 300 mm |
Width (mm) | 30 mm |
Width - SAE | 1 3/16 in |
Length - SAE | 12 in |
Hanging Hole Diameter | 13/16 cm |
Description
Ruler, Thickness 0.08 in, Graduation Marks 1 mm, 1/16 in, Coating Anodized, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Printed, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Matte, System of Measurement Metric/SAE, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 12 in, Length - Metric Not Applicable, Folded Length Not Applicable, Width - SAE 1 3/16 in, Width - Metric Not Applicable, Graduation Units Inches, Millimeters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-1/2 X 9" Lathe Mandrel (3902-2132)
- AMPCO SAFETY TOOLS 12 oz. Nonmagnetic Ball Peen Hammer, 14" Fiberglass Handle (H-1FG)
- STEELMAN 13mm Swivel Head 3/8-Inch Drive, 9-Inch Extension Impact Socket (97893)
- KENNEDY Signature Series Top Chest, 11 Drawer, Brown, Steel, 26-3/4 in W x 8-1/2 in D x 18 in H (52611B)
- WESTCOTT Ruler, Plastic, 12 In, Finish: Pink (14375-100)
- WESTCOTT Ruler, 12 Inch, Clear Acrylic (10562)
- WESTCOTT Ruler, Stainless Steel, 12" (10415)
- WESTCOTT Rulers, 6"/15 cm Flexible Inch/Metric Ruler- Bulk Packed (18-BP)
- WESTCOTT Ruler, Stainless Steel, 12 In (10415)
- WESTCOTT Rulers, 12" Zero Center Stainless Steel Ruler (ZC-12)
- STARRETT Steel Rule, Flexible, 6 In, 10R Grad (C310K-6)
- Westcott Measuring and Layout Tools