Shop All Rulers and Straight Edges
Westcott
Ruler, 18 Inch, Clear Acrylic
Mfr # 10564
Zoro # G3619323
original price:
$3.75
12% off
new price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 19 2/5 in
- Material Acrylic
- Size 18 in
- Graduations 1/16 in /cm
- Width (In.) 1 in
Product Information
- Brand Westcott
- MFR # 10564
- Zoro # G3619323
- UPC # 73577105645
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 19 2/5 in |
Size | 18 in |
Width (In.) | 1 in |
Width (mm) | 24 mm |
Length (mm) | 460 mm |
Width - SAE | 1 in |
Length - SAE | 18 in |
Hanging Hole Diameter | 5/8 cm |
Description
Ruler, Thickness 0.08 in, Graduation Marks 1 mm, 1/16 in, Coating Not Applicable, Graduation Color Black, Flexibility Flexible, Graduation Mark Style Printed, Edge Style Beveled, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Matte, System of Measurement Metric/SAE, Features Ends Have Extra Margins, Includes Beveled Edges, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 18 in, Length - Metric Not Applicable, Folded Length Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Square End Mill, Single End, 1/4", HSS (03047)
- DRILL AMERICA 11.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM11.00)
- INGERSOLL-RAND P", 0.4" x 0.1" x 0.1 (WF171-32)
- GENERAL TOOLS Adj Glass Oval Inspec Mirror (558)
- WESTCOTT Meter Stick, Wood, 39-1/2" L (10431)
- WESTCOTT Ruler, Stainless Steel, 12 In (10415)
- WESTCOTT Wooden Meter Stick, 39.5 in. Long, Natural (10431)
- WESTCOTT Ruler, Acrylic, 12", Metric (10562)
- WESTCOTT Ruler, 12 Inch, Clear Acrylic (10562)
- WESTCOTT Ruler, Plastic, 12 In, Finish: Pink (14375-100)
- KRAFT TOOL BuckEye Straightedge 1-1/2" x 1-1, 6 ft. (CC893)
- Westcott Rulers and Straight Edges