Shop All Rulers and Straight Edges
Westcott
Ruler, 12", Plastic, Magnifying, Clear
Mfr # 15571
Zoro # G4426506
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12"
- Material Plastic
- Measurement Type Standard/Metric
- Color Clear
Product Information
- Brand Westcott
- MFR # 15571
- Zoro # G4426506
- UPC # 073577155718
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12" |
Details
Material | Plastic |
Measurement Type | Standard/Metric |
Color | Clear |
Item | Ruler,12",Plastic,Magnifying,Clear |
Description
Ruler,12 In.,Plastic,Magnifying,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- SPEEDAIRE Air Riveter, Industrial, 3800 lb. (3CRH6)
- BOSCH Router Guide, 3-1/2 In (RA1054)
- WESTCOTT Ruler, 6 Inch, Stainless Steel (10414)
- WESTCOTT Ruler, Wood, 36 In (10425)
- WESTCOTT Ruler, Stainless Steel, 12 In (10415)
- WESTCOTT Math Tool Set, Plastic, 8 in. L (14550)
- WESTCOTT Rulers, 36" Zero Center Stainless Steel Ruler (ZC-36)
- WESTCOTT Rulers, 12" Twist-It Flexible Ruler (16292)
- STARRETT Straight Edge 72IN (380-72)
- Westcott Rulers and Straight Edges