Shop All Protractors
Westcott
Protractors, 6" Protractor Ruler 10ths/40ths
Mfr # W-39
Zoro # G9699482
product price: $3.69
/ea
Sold in multiples of 12 for $44.28
$44.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6
- Color Clear
- Weight 0.02
- Height 0.062
- Length 7
Product Information
- Brand Westcott
- MFR # W-39
- Zoro # G9699482
- UPC # 88359010055
- Country of Origin China
- Category Protractors
Dimensions
Size | 6 |
Height | 0.062 |
Length | 7 |
Width | 1.75 |
Details
Item | Protractors,6" Protractor Ruler 10/4 |
Color | Clear |
Weight | 0.02 |
Demographic | Adult |
Description
Protractors,6 In. Protractor Ruler 10/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO CHISEL COLD 12X1""GUARDED (G419)
- TEKTON 1/2 in. Drive, Metric Crowfoot Wrench Chrome (WCF24024)
- CENTURY DRILL & TOOL Diamond Rim Blade, Turbo, 5" (75462)
- GEARWRENCH 13mm 12 Point Long Pattern Combination Wrench (81670)
- WESTCOTT Protractors, 6" 180 Protractor, Weight: 0.02 (376)
- WESTCOTT Protractors, 6"/ 15 cm Protractor Ruler (SW-51)
- WESTCOTT Protractors, Course Protractor Plotter Ruler, 15" (P-72)
- WESTCOTT Protractors, Protractor - 180° 4" (12925)
- WESTCOTT Protractor, Plastic, 180 Degree, 6" Ruler Edge/180 Degree, Clear (11200)
- WESTCOTT Protractors, 6" Engineers' Protractor Ruler (W-8)
- EMPIRE LEVEL Stainless Steel Protractor (27912)
- Westcott Precision Measuring Tools