Shop All Protractors
Westcott
Protractors, 6" Circular Protractor
Mfr # KT-75-001
Zoro # G2116477
product price: $3.25
/ea
Sold in multiples of 6 for $19.50
$19.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.125
- Demographic Adult
- Height 0.125
- Weight 0.12
- Width 6.875
Product Information
- Brand Westcott
- MFR # KT-75-001
- Zoro # G2116477
- UPC # 88359011915
- Country of Origin China
- Category Protractors
Dimensions
Length | 8.125 |
Height | 0.125 |
Width | 6.875 |
Details
Item | Protractors,6" Circular Protractor |
Demographic | Adult |
Weight | 0.12 |
Color | Clear |
Description
Protractors,6 In. Circular Protractor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, M22-2.50, Modified Bottoming, TiCN, 0 Flutes (1615022257)
- IRWIN TAP BOTTOM 5/16 - 18 NC (HN1527)
- LENOX Hole Saw, 25/32" dia. Saw (3009820MMHS)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG SNAP RING PLIERS 90 DEGREE (KH3488)
- WESTCOTT Protractors, 6"/ 15 cm Protractor Ruler (SW-51)
- WESTCOTT Protractors, 6" Engineers' Protractor Ruler (W-8)
- WESTCOTT Protractors, Protractor - 180° 4" (12925)
- WESTCOTT Protractor, Inch and Metric Scales, PVC (GO-180)
- WESTCOTT Protractor, Plastic, 180 Degree, 6" Ruler Edge/180 Degree, Clear (11200)
- WESTCOTT Protractors, 4" 360 Circular Protractor (259)
- FOWLER Fowler 54-440-775-1 Digi-Pro Electronic Protractor (54-440-775-1)
- Westcott Protractors & Machinist Squares