Shop All Protractors
Westcott
Protractors, 6" 180 Special Engineers' Protractor
Mfr # 376E
Zoro # G2116407
product price: $1.99
/ea
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.68
- Size 6
- Weight 0.03
- Color White
- Height 0.04
Product Information
- Brand Westcott
- MFR # 376E
- Zoro # G2116407
- UPC # 88359000650
- Country of Origin China
- Category Protractors
Dimensions
Length | 7.68 |
Size | 6 |
Height | 0.04 |
Width | 3.54 |
Details
Item | Protractors,6" 180 Special Engineers |
Weight | 0.03 |
Color | White |
Demographic | Adult |
Description
Protractors,6 In. 180 Special Engineers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V-DRILLGUIDE AND V-TAPGUIDE 9 Piece Set, (5) V-DrillGuides and (4) V-TapGuides (The Ultimate Big Gator Set)
- KO-KEN Bit Socket TORX T25 50mm 3/8 Sq. Drive (13025.50-T25)
- H & H INDUSTRIAL PRODUCTS Harlingen 3" 3-Jaw Lathe Chuck Plain Back (9712-1105)
- DRILL AMERICA 3/4" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F3/4)
- WESTCOTT Protractors, 3 1/2" 360 Protractor (255)
- WESTCOTT Protractors, Course Protractor Plotter Ruler, 15" (P-72)
- WESTCOTT Protractors, 6" Engineers' Protractor Ruler (W-8)
- WESTCOTT Protractor, Inch and Metric Scales, PVC (GO-180)
- WESTCOTT Protractors, 4" 360 Circular Protractor (259)
- WESTCOTT Protractors, 6"/ 15 cm Protractor Ruler (SW-51)
- IGAGING Smart Anglecube Digital Protractor - 35-2270 (35-2270)
- Westcott Protractors