Shop All Protractors
Westcott
Protractors, 6"/ 15 cm Protractor Ruler
Mfr # SW-51
Zoro # G2115366
Sold in multiples of 12 for $21.48
$21.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6
- Length 7
- Weight 0.02
- Height 0.06
- Color Clear
Product Information
- Brand Westcott
- MFR # SW-51
- Zoro # G2115366
- UPC # 88359008014
- Country of Origin China
- Category Protractors
Dimensions
Size | 6 |
Length | 7 |
Height | 0.06 |
Width | 1.75 |
Details
Item | Protractors,6"/15 cm Protractor Ruler |
Weight | 0.02 |
Color | Clear |
Demographic | Adult |
Description
Protractors,6 In./15 cm Protractor Ruler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (984295)
- EMERGENCY ZONE Multitool Pliers (401)
- AMPCO SAFETY TOOLS Hand Chisel, 7/8 In. x 12 In. (C-21)
- WESTWARD 8" L x General Purpose Cutting Reciprocating Saw Blade (24A579)
- WESTCOTT Protractors, Protractor - 180° 4" (12925)
- WESTCOTT Protractors, 6" Protractor Ruler (W-44)
- WESTCOTT Protractor, Inch and Metric Scales, PVC (GO-180)
- WESTCOTT Protractors, 6" 180 Protractor, Weight: 0.02 (376)
- WESTCOTT Math Sets, 8"/20 cm Ruler Combo Set (KT-2)
- WESTCOTT Protractors, 4" 360 Circular Protractor (259)
- STARRETT Combination Miter Protractor, 12 In (CP505A-12)
- Westcott Precision Measuring Tools