Shop All Protractors
Westcott
Protractors, 4" 360 Circular Protractor
Mfr # 259
Zoro # G2116468
product price: $1.39
/ea
Sold in multiples of 12 for $16.68
$16.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4
- Length 5.25
- Width 4.25
- Height 0.03
- Weight 0.03
Product Information
- Brand Westcott
- MFR # 259
- Zoro # G2116468
- UPC # 88359000438
- Country of Origin China
- Category Protractors
Dimensions
Size | 4 |
Length | 5.25 |
Width | 4.25 |
Height | 0.03 |
Details
Item | Protractors,4" 360 Circular Protractor |
Weight | 0.03 |
Demographic | Adult |
Color | White |
Description
Protractors,4 In. 360 Circular Protractor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-8 Carbon Steel Hex Die 8 Pitch (DWTSH1-1/4-8)
- ECLIPSE TOOLS Bit, Star Tip, T20, 1" L, 1/4" Hex Dr (T20X1)
- RIDGID Hook Jaw, For Use w/4A499 Wrench (31655)
- GREENLEE Punch 2.5 Inch (35182G)
- WESTCOTT Protractors, 6" 180 Protractor, Weight: 0.02 (376)
- WESTCOTT Protractors, 6" Engineers' Protractor Ruler (W-8)
- WESTCOTT Protractors, Course Protractor Plotter Ruler, 15" (P-72)
- WESTCOTT Math Sets, 8"/20 cm Ruler Combo Set (KT-2)
- WESTCOTT Protractors, 6"/ 15 cm Protractor Ruler (SW-51)
- WESTCOTT Protractors, 6" Protractor Ruler (W-44)
- IGAGING Smart Anglecube Digital Protractor - 35-2268 (35-2268)
- Westcott Protractors & Machinist Squares