Shop All Hot Melt Glue Guns
Westcott
Projectmate All Temp Glue Pen, 10 Watts
Mfr # 16761
Zoro # G4181945
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Adhesive
- Voltage 102 V
- For Use With Westcott Mini Glue Sticks
Product Information
- Brand Westcott
- MFR # 16761
- Zoro # G4181945
- UPC # 73577167612
- Country of Origin China
- Category Hot Melt Glue Guns
Details
Type | Adhesive |
Voltage | 102 V |
For Use With | Westcott Mini Glue Sticks |
Description
Westcott® Projectmate All Temp Glue Pen, 10 Watts
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M™ 2155 Rubber Splicing Electrical Tape, 30 Mil, 3/4" x 22', Black, 20/Case (T9642155)
- 3M DBI-SALA Quick Wrap Tape, 1" W, 1-3/32" L, PK10 (1500175)
- 3M Duct Tape, 9.0 Mil, 1"x60 yds., Silver, PK3 (T98639393PK)
- TAPECASE Conformable Tape, PTFE, Gray, 4 In. x 5 Yd. (15C674)
- 3M Hot Melt Applicator, 9 7/8 in L, 110 to 230 V, 3.5 lb/hr (TC/TC-Q GEN II)
- STANLEY Glue Gun, 4 1/4 in L, 120V, 15 W (GR10)
- SUREBONDER Plus Series Dual Temperature Hot Glue Gun, PK2 (DT-270F)
- ARROW FASTENER Glue Gun, 120V, 40 W (TR550)
- MASTER APPLIANCE Glue Gun, 8 2/5 in L, -, 200 W, 1.9 lb/hr (GG-100K)
- SUREBONDER CRDLSS GLUE GUN 120V 60W (CL-800FW-N)
- MONOPRICE 80-Watt Hot Melt Glue Gun with Glue Sticks (39395)
- Westcott Hot Melt Glue Guns & Accessories