Shop All Rulers and Straight Edges
Westcott
Plastic Ruler, 12", PK36
Mfr # 10526
Zoro # G5640547
$28.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Assorted
- Recommended Grade 1+
- Recommended Age 6+ Years
Product Information
- Brand Westcott
- MFR # 10526
- Zoro # G5640547
- UPC # 194629050253
- Country of Origin China
- Category Rulers and Straight Edges
Details
Material | Plastic |
Color | Assorted |
Recommended Grade | 1+ |
Recommended Age | 6+ Years |
Description
Acrylic, durable plastic 12" ruler is ideal for students. Beveled edge acts as an excellent drawing and drafting guide. Standard and metric markings simplify measurement tasks. Convenient two and three ring binder slots enable easy storage. Imperial (English)/Metric measurement system. 1/16" and metric scales. Assorted: Red, Yellow, and Blue (no color choice). Sold as a pack of 36 rulers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79647CLB113505)
- SPEC OPS M7 Auto-Feed Hog Ring Plier (M7)
- IRWIN HSS Step Drill Bit 12 Sizes, 3/16-7/8" (15104)
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 9/16" (1218RCF)
- WESTCOTT Rulers, 6" See-Through Ruler - Acrylic (10561)
- WESTCOTT Rulers, 18" Graphic Arts Ruler (GA-86)
- WESTCOTT Protractor, Plastic, Lined3-1/2in, Trnsprnt (3751)
- WESTCOTT Flexible Rule, Vinyl, Lined, 16ths, 24in (TC-382)
- WESTCOTT Ruler, Metal, 1st Inch 32nds - Rest 16ths (MR-36)
- WESTCOTT Ruler, Wood, 12 In (05011)
- STAEDTLER, INC C/O SP RICHARDS Staedtler® Plastic Architects Triangular Scales, 12", White (9871931BK)
- Westcott Rulers and Straight Edges