Shop All Letters and Numbers
Westcott
Permanent Vinyl Lettering, Helvetica 3"
Mfr # 15853
Zoro # G2117317
Sold in multiples of 4 for $44.76
$44.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.21
- Color 10.38
- Size 3
- Width 0.19
- Weight 0.21
Product Information
- Brand Westcott
- MFR # 15853
- Zoro # G2117317
- UPC # 73577158535
- Country of Origin China
- Category Letters and Numbers
Dimensions
Overall Width | 0.21 |
Size | 3 |
Width | 0.19 |
Length | 10.38 |
Height | 0.19 |
Overall Length | 3 |
Details
Item | Permanent Vinyl Lettering,Helvetica 3" |
Color | 10.38 |
Weight | 0.21 |
Demographic | Adult,Student - Age 12+,Kids - Ages 5 - 11 |
Description
Permanent Vinyl Lettering,Helvetica 3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC NMC RPT170 Tags, Safety Inspection, 6" X 3", White/Green, 25/Pk (RPT170)
- FLEMING SUPPLY All Weather Boot Tray Water Resistant Plastic Shoe Mat for Indoor and Outdoor Use, (Gray, Small) (892257MCM)
- CHICAGO PROTECTIVE APPAREL Heat Resistant Mittens, Kevlar, Yellow, PR (174-KV)
- CONDOR Knit Gloves, Uncoated, General Purpose Work Gloves, Cotton/Polyester, Gray, Large, 1 Pair (20GY80)
- WESTCOTT Lettering, 3/8" /10mm Lettering Guide (KT-10)
- WESTCOTT Lettering, 12"/30mm Combo Lettering Guide Ruler (KT-35)
- WESTCOTT Westcott Plastic Die-Cut Capital Letter Stencil; 3 In.; Clear Blue (1298273)
- WESTCOTT Lettering, Ames Lettering Guide (ALG-1)
- WESTCOTT Permanent Vinyl Lettering, Franklin Gothic 4" (15864)
- WESTCOTT Permanent Vinyl Lettering, Helvetica 3" (15863)
- ARCHITECTURAL MAILBOXES Brass 4 inch Floating House Letter Satin Nickel E (3582SN-E)
- Westcott Letters and Numbers