Shop All Pencil Sharpeners
Westcott
Pencil Sharpeners, Orbit Electric Pencil Sharpener with white bodies
Mfr # 16059
Zoro # G2114684
product price: $54.79
/ea
Sold in multiples of 2 for $109.58
$109.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Blade Material Titanium Bonded
- Demographic Adult
- Weight 1.25
- Width 7.13
Product Information
- Brand Westcott
- MFR # 16059
- Zoro # G2114684
- UPC # 73577160590
- Country of Origin China
- Category Pencil Sharpeners
Dimensions
Width | 7.13 |
Length | 8.38 |
Height | 3.5 |
Details
Item | Pencil Sharpeners,Orbit Electric Pencil |
Color | Black |
Blade Material | Titanium Bonded |
Demographic | Adult |
Weight | 1.25 |
Material | Titanium Bonded |
Description
Pencil Sharpeners,Orbit Electric Pencil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Card, Clock, Time, Wkly Pk (TOP1259)
- EXPO Dry Erase Marker Set, Chisel Tip, Assorted Colors PK12 Low Odor (81043)
- RDW 3 Part Guest Checks, PK2000 (3176LSE)
- PENTEL Mechanical Pencil, 0.5mm, Trans. Smoke (PENPD345TA)
- WESTCOTT Pencil Sharpeners, iPoint Evolution Battery Assortment (14903)
- WESTCOTT Pencil Sharpeners, Fish Pencil Sharpener (15741)
- WESTCOTT iPoint Heavy Duty School Sharpener (16681)
- WESTCOTT Pencil Sharpeners, iPoint Ball Battery Pencil Sharpener (15570)
- WESTCOTT Pencil Sharpeners, KleenEarth 2 Hole Pencil Sharpener (14975)
- ELMERS SHARPENER, PENCIL, BUZZBT, AST (EPI16758)
- BOSTITCH Pencil Sharpener, Electric, Desktop, Blue (BOSEPS10HC)
- Westcott Pencil Sharpeners