Shop All Pencil Sharpeners
Westcott
Pencil Sharpeners, KleenEarth 2 Hole Pencil Sharpener
Mfr # 14975
Zoro # G2114876
product price: $2.95
/ea
Sold in multiples of 24 for $70.80
$70.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Blade Material Stainless Steel
- Length 4.75
- Height 1.5
- Material Stainless Steel
Product Information
- Brand Westcott
- MFR # 14975
- Zoro # G2114876
- UPC # 73577149755
- Country of Origin China
- Category Pencil Sharpeners
Dimensions
Length | 4.75 |
Height | 1.5 |
Width | 3.75 |
Details
Item | Pencil Sharpeners,KleenEarth 2 Hole Pen |
Color | Assorted |
Blade Material | Stainless Steel |
Material | Stainless Steel |
Weight | 0.09 |
Demographic | Student - Age 12+,Kids - Ages 5 - 11 |
Description
Pencil Sharpeners,KleenEarth 2 Hole Pen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk1000 (MGRL2W0508)
- UNIVERSAL Bubble Packaging, 0.19" Thick, 24" x 50 ft, Perforated Every 24", Clear, PK8, 8PK (4275)
- BETTER OFFICE PRODUCTS Sheet Protectors, Economy Weight, 500PK (81950)
- CENTRAL WTR ACTVTD TAPE, 270 NAT, 3InX375Ft, PK8 (K8400)
- WESTCOTT Pencil Sharpeners, iPoint Evolution Battery Assortment (14903)
- WESTCOTT iPoint Heavy Duty School Sharpener (16681)
- WESTCOTT Pencil Sharpeners, Fish Pencil Sharpener (15741)
- WESTCOTT Pencil Sharpeners, iPoint Ball Battery Pencil Sharpener (15570)
- BAUMGARTENS Pencil Sharpener, 2-hole, Receptacle, 2-1/8", AST (BAU19060)
- PAPERPERFECT Officemate International Pencil Or Crayon Sharpener, Twin - Red (PA2189519)
- X-ACTO TeacherPro Classroom Electric Pencil Sharpener, AC-Powered, Blue (1675X)
- Westcott Pencil Sharpeners