Shop All Pencils
Westcott
Pencil Sharpener, Manual, PK24
Mfr # ACM15993
Zoro # G4696819
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Barrel Color Assorted
- Height 1"
- Color Assorted
- Sharpener Type Manual
Product Information
Dimensions
Height | 1" |
Depth | 2" |
Number of Pencil Size Settings | 1 |
Details
Item | Pencil Sharpener,Manual,PK24 |
Material | Stainless Steel |
Barrel Color | Assorted |
Color | Assorted |
Sharpener Type | Manual |
Power Type | Manual |
Intended-Use Environment | Home; School |
Quietness Rating | Standard |
Overall Performance Rating | Light-Duty |
Description
Pencil Sharpener,Manual,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pen, 24/7, Rollerbl, 0.7Mm, Be, PK12 (BLD97C)
- RITE IN THE RAIN Notebook, Field Flex, 4-1/8" x 7" Size, PK3 (OR71FX)
- BRADY 2.205" x 0.787" Temperature-Indicating Labels, Pk30 (TIL-6-116C/240F)
- POST-IT Sticky Notes, 4x6 In., Marseille, PK5 (660-5PK-AST)
- WESTCOTT Ipoint Evolution Axis Pencil Sharpener, (15510)
- WESTCOTT Westcott ACM16681 iPoint Heavy-Duty School Pencil Sharpener; Gray Black (ACM16681)
- WESTCOTT IPoint Ball Battery Sharpener, Red/Black (15570)
- PENTEL Mechanical Pencil, 0.7mm, Blue (PENPD277TC)
- ROCK PAINT & HANDY ART Rock Paint & Handy Art RPC101025-3 16 oz Acrylic Paint; Chrome Orange - 3 Each (RPC101025-3)
- BIC Pencil, Xtra Comfort, 0.7, Dz, PK12 (MPG11)
- ZEBRA PEN Zebra M-701 Mechanical Pencil, Refillable, 0.7mm, Stainless Steel (59411)
- Westcott Pencils