Shop All Paper Cutters
Westcott
Paper Trimmers, 12" Carbo Titanium Wide Trimmer - 10 - Sheets
Mfr # 16719
Zoro # G2115007
product price: $23.19
/ea
Sold in multiples of 3 for $69.57
$69.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 12
- Blade Material CarboTitanium
- Length 19.25
- Height 1.75
- Width 10.25
Product Information
- Brand Westcott
- MFR # 16719
- Zoro # G2115007
- UPC # 73577167193
- Country of Origin China
- Category Paper Cutters
Dimensions
Length | 19.25 |
Height | 1.75 |
Width | 10.25 |
Size | 12 |
Details
Item | Paper Trimmers,12" Carbo Titanium Wide |
Sheet Capacity | 12 |
Blade Material | CarboTitanium |
Color | White/Green |
Weight | 1.47 |
Material | CarboTitanium |
Demographic | Adult |
Description
Paper Trimmers,12 In. Carbo Titanium Wide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Three Bear Family® Rainbow™ Counters, Set of 96 (0744)
- ARMOR POLY Reclosable Poly Bag, Blue, 6" L, 4"W, PK2000 (PB4B0406ZIP)
- UNIVERSITY GAMES Scholastic The Brainiac Game (00702)
- MASTERVISION Cork Bulletin Board 47-13/64" W (CA051170)
- WESTCOTT Paper Trimmers, 12" Carbo Titanium Rotary Trimmer - 10 Sheets (16718)
- WESTCOTT Guillotine Paper Trimmers, 30 Sheets, 15" Cut Length, 15" x 25" (16874)
- WESTCOTT Replacement Blade, Westcott Trimair, Gray (15263)
- WESTCOTT Paper Trimmers, 15" Heavy Duty Guillotine Trimmer, 30 Sheets (16874)
- WESTCOTT Guillotine Paper Trimmers, 30 Sheets, 12" Cut Length, 14" x 22" (16717)
- WESTCOTT Multi-Purpose Guillotine Trimmer, 10 Shee (16559)
- VANTAGE Vantage 15E Paper Trimmer, 12" Cut Lth (15E)
- Westcott Paper Cutters