Shop All Paper Cutters
Westcott
Paper Trimmers, 12" Carbo Titanium Rotary Trimmer - 10 Sheets
Mfr # 16718
Zoro # G2115086
Sold in multiples of 3 for $181.17
$181.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 12
- Blade Material CarboTitanium
- Height 4.375
- Length 19.75
- Width 12.25
Product Information
- Brand Westcott
- MFR # 16718
- Zoro # G2115086
- UPC # 73577167186
- Country of Origin China
- Category Paper Cutters
Dimensions
Height | 4.375 |
Length | 19.75 |
Width | 12.25 |
Size | 12 |
Details
Item | Paper Trimmers,12" Carbo Titanium Rotar |
Sheet Capacity | 12 |
Blade Material | CarboTitanium |
Material | CarboTitanium |
Color | White/Green |
Weight | 1.93 |
Demographic | Adult |
Description
Paper Trimmers,12 In. Carbo Titanium Rotar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAPRO Metal Detectable Retractable Pen, Blue, PK25 (RJPENGRBL)
- CCL Mailbox Lock, Multicam, For 4B Interior (82010)
- AVERY Matte Clear Shipping Labels, Inkjet Printers, 8.5 x 11, Clear, PK10 (18665)
- ZORO SELECT Corrugated Boxes, 20" x 18" x 14", Kraft, 10/Bundle (493U65)
- WESTCOTT Multi-Purpose Guillotine Trimmer, 10 Shee (16559)
- WESTCOTT Guillotine Paper Trimmers, 30 Sheets, 15" Cut Length, 15" x 25" (16874)
- WESTCOTT Guillotine Paper Trimmers, 30 Sheets, 12" Cut Length, 14" x 22" (16717)
- WESTCOTT Replacement Blade, Westcott Trimair, Gray (15263)
- WESTCOTT Paper Trimmers, 15" Heavy Duty Guillotine Trimmer, 30 Sheets (16874)
- WESTCOTT Paper Trimmers, 12" Carbo Titanium Wide Trimmer - 10 - Sheets (16719)
- VANTAGE Vantage 18E Paper Trimmer, 12" Cut Lth (18E)
- Westcott Paper Cutters