Shop All Scissors
Westcott
Multipurpose, Scissors, Straight, 8 In. L
Mfr # 11138
Zoro # G5055346
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Blade Material Stainless Steel
- Handle Style Straight
- Handle Material Plastic
- Tip Shape Pointed
Product Information
Dimensions
Overall Length | 8 in |
Length of Cut | 3 3/4 in |
Details
Blade Material | Stainless Steel |
Handle Style | Straight |
Handle Material | Plastic |
Tip Shape | Pointed |
Cutting Edge | Knife |
Item | Scissors |
Handle Design | Ring and Enlarged Bow |
Adjustable | No |
Primary Application | Multipurpose |
Left/Right Hand | Right Hand |
Application | Multipurpose |
Handle Color | Black |
Cutting Edge Type | Straight |
Hand Orientation | Right-Hand |
Material Application | Cardboard, Fabric and Other Materials, Light Line, Paper |
Description
Scissors, Adjustable No, Application Multipurpose, Blade Material Stainless Steel, Cutting Edge Type Straight, Hand Orientation Right-Hand, Handle Color Black, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll Carton Staples, 5/8" Leg Length, 1-1/4" Crown, PK24000 (4PMF2)
- DEFLECTO Magnetic Portable Pocket, 1 Cmptmnt, 15"x3"x6-3/8", SM (DEF50102)
- MILWAUKEE TOOL INKZALL White Liquid Paint Marker (48-22-3711)
- DOWLING MAGNETS Hero Magnets™ Block Magnets, Display Box of 40 (710D)
- WESTCOTT Titanium Bonded Scissors, 8" Strght, PK2 (13901)
- WESTCOTT Multipurpose, Scissors, Straight, 5 In. L (13525)
- WESTCOTT CarboTitanium Bonded Scissors, 8" Long, 3.25" Cut Length, White/Green Bent Handle (17444)
- WESTCOTT Preferred Line SS Scissors, 8", Blue, PK2 (15452)
- WESTCOTT Value Scissors Classpack, 5" Pointed, PK12 (4253)
- WESTCOTT Scissors, 8", Straight Handle (ACM16446)
- CYNAMED Lab Scalpel Blades, Size 24, Box of 100 (CYZR-0014)
- Westcott Scissors