Shop All Scissors
Westcott
Multipurpose, Scissors, Straight, 7 In. L
Mfr # 44217
Zoro # G3709867
original price:
$6.15
22% off
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Blade Material Stainless Steel
- Handle Style Straight
- Handle Material Plastic
- Tip Shape Pointed
Product Information
Dimensions
Overall Length | 7 in |
Length of Cut | 2 1/2 in |
Details
Blade Material | Stainless Steel |
Handle Style | Straight |
Handle Material | Plastic |
Tip Shape | Pointed |
Cutting Edge | Knife |
Item | Scissors |
Standards | ANSI |
Application | Multipurpose |
Handle Color | Blue |
Adjustable | No |
Primary Application | Multipurpose |
Handle Design | Elongated Rings |
Left/Right Hand | Right Hand |
Features | Lightweight And Durable, Limited Ten-Year Manufacturers Warranty |
Cutting Edge Type | Straight |
Hand Orientation | Ambidextrous |
Material Application | Paper |
Cutting Action | Straight |
Description
Scissors, Adjustable No, Application Multipurpose, Blade Material Stainless Steel, Cutting Action Straight, Cutting Edge Type Straight, Features Lightweight And Durable, Limited Ten-Year Manufacturers Warranty, Hand Orientation Ambidextrous, Handle Color Blue, Handle Design Elongated Rings, Handle Material Plastic, Handle Style Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Lab Counting Bench Scale, up to 3000 g (PCE-BS 3000)
- PARTNERS BRAND Kraft Paper Roll, 50#, 18" x 720', Kraft, 1 Roll (KP1850)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 8", 2 mil, Clear, Pk100 (2EWR2)
- BROTHER Adhesive TZ Tape (R) Cartridge 1-2/5"x26-1/5ft., Black/Clear (TZe161)
- WESTCOTT ExtremEdge Adjust Scissors, 9", Bent, Gray (14669)
- WESTCOTT Scissors, 5" Blunted, Assorted (14596)
- WESTCOTT Multipurpose, Scissors, PK3 (13403)
- WESTCOTT Value Line Stainless Steel Shears, 8", PK3 (13402)
- WESTCOTT Soft Handle 5" Kids Scissors Classpack, Blunt, PK12 (15971)
- WESTCOTT Stainless Steel Scissors, 8in L, 3.5in Cut, Black Straight Handle, PK3 (16907)
- DENT FIX EQUIPMENT $HEAVY DUTY SCISSORS 200MM (DFHDS1)
- Westcott Scissors