Shop All Scissors
Westcott
Multipurpose, Scissors, Bent
Mfr # 43218
Zoro # G3681167
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8"
- Blade Material Stainless steel
- Handle Style Bent
- Handle Material Plastic
- Tip Shape Pointed
Product Information
Dimensions
Overall Length | 8" |
Length of Cut | 3 1/2 in |
Details
Blade Material | Stainless steel |
Handle Style | Bent |
Handle Material | Plastic |
Tip Shape | Pointed |
Cutting Edge | Knife |
Item | Preferred Line Scissors |
Left/Right Hand | Right Hand |
Application | Multipurpose |
Handle Design | Ring And Enlarged Bow |
Primary Application | All Purpose |
Handle Color | Blue |
Standards | ANSI |
Adjustable | No |
Features | Bent Handle Cuts Easily And Comfortably On A Flat Surface, Durable Stainless Steel Blades, Limited Ten Year Manufacturers Warranty |
Cutting Action | Straight |
Material Application | Paper |
Hand Orientation | Ambidextrous |
Cutting Edge Type | Straight |
Description
Scissors, Adjustable No, Application Multipurpose, Blade Material Stainless Steel, Cutting Action Straight, Cutting Edge Type Straight, Features Bent Handle Cuts Easily And Comfortably On A Flat Surface, Durable Stainless Steel Blades, Limited Ten Year Manufacturers Warranty, Hand Orientation Ambidextrous, Handle Color Blue, Handle Design Ring And Enlarged Bow, Handle Material Plastic, Handle Style Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Dot Label Yellow 1/2"W, Pk1000 (3VCL9)
- ACCO Presstex Report Cover, Top Bound, Prong Clip, Letter, 3" Cap, Black (A7017041)
- GOJO GOJO® SUPRO MAX„¢ Hand Cleaner - 4 Refills/Case - 7272-04 (7272-04)
- GPS SHRINK FILM Heat Activated Shrink Film 14", Polyolefin (IK6F1400)
- WESTCOTT Scissors, 7" Utility Snips (10098)
- WESTCOTT Multipurpose, Scissors, 8 In. L, PK2 (13901)
- WESTCOTT Titanium Bonded Scissors Set, 5-7", PK2 (13824)
- WESTCOTT Scissors, Straight, 8", Red (40618)
- WESTCOTT Scissors, 8" Straight Scissors, Color: Red (40618)
- WESTCOTT Multipurpose, Scissors, 8 In. L, PK3 (13404)
- CYNAMED Ridge Mapping Caliper (CYZR-0343)
- Westcott Scissors