Shop All Rulers and Straight Edges
Westcott
Meter Stick, Brass Ends, Clear Finish
Mfr # 10432
Zoro # G3734026
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 39 1/2 in
- Material Wood
- Size 39-1/2 in
- Graduations 1/8 in
- Width (In.) 1 in
Product Information
- Brand Westcott
- MFR # 10432
- Zoro # G3734026
- UPC # 73577104327
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 39 1/2 in |
Size | 39-1/2 in |
Width (In.) | 1 in |
Width (mm) | 24 mm |
Length (mm) | 1,003 mm |
Hanging Hole Diameter | 1/2 cm |
Width - SAE | 1 in |
Length - SAE | 3 5/16 ft |
Description
If you are looking for a quality meter stick, the Westcott 10432 Meter Stick is just what you need. The clear lacquer finish of this wooden ruler makes it easy to read and gives it a professional look. It has a length of 39 1/2 in., width of 1 in., and graduated measurements on both sides. With inch and metric graduations, this wooden ruler is versatile enough to meet your needs. This durable meter stick also has wood construction with brass ends. You will be able to complete all your measuring tasks with ease when you have the Westcott 10432 Meter Stick on hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #9 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP9)
- ESTWING 3-Piece Hex Shaft Cold Chisel Set (42519)
- YG-1 TOOL CO Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, Bright (K9483)
- J.W. WINCO GN75-16-M5-D Waist Shaped Knob, Steel (5NB70/D)
- WESTCOTT Ruler, Wood, 15 In (05225)
- WESTCOTT Rulers, 6"L, Stainless Steel, Nonslip Cork Back, 12/BX, SR PK (ACM10414BX)
- WESTCOTT Ruler, Plastic, 12 In, Finish: Pink (14375-100)
- WESTCOTT Rulers, 18" Pica Ruler (GA-91)
- WESTCOTT Rulers, 24" Zero Center Stainless Steel Ruler (ZC-24)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 6in, Transparnt (B-50)
- STARRETT Straight Edge, Beveled, NoGrad, 72 In (385-72)
- Westcott Rulers and Straight Edges