Shop All Rulers and Straight Edges
Westcott
Math Tool Set, Plastic, 8 in. L
Mfr # 14550
Zoro # G5150241
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8 in
- Material Plastic
- Size 12 in
- Width (In.) 3 in
- Finish Matte
Product Information
- Brand Westcott
- MFR # 14550
- Zoro # G5150241
- UPC # 73577145504
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 8 in |
Size | 12 in |
Width (In.) | 3 in |
Length (mm) | 187 mm |
Width (mm) | 86 mm |
Width - SAE | 3 in |
Length - SAE | 8 in |
Description
This Westcott 14550 Math Tool Set comes with a durable plastic construction and includes both imperial and metric measurements. It also has graduations marked in inches and centimeters. The 8 in. L ruler is made of plastic, so it is lightweight yet sturdy enough to hold up to frequent use. The markings are etched on the blade for longevity, making this tool set ideal for classroom settings. This math tool set also has a hang hole that makes it easy to store and organize your tools when not in use. If you need a dependable math tool set that offers imperial and metric measurements, then this Westcott 14550 Math Tool Set will definitely come in handy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 30 mm Size, Standard Socket, Black Phosphate (49-66-6368)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.95 In, 6.56 In (217-USS)
- STARRETT Center Punch (264G)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0079 in, Carbide (TNMG330.5ESU-AC5025S)
- WESTCOTT Ruler, Wood, 12", Single Edge (05011)
- WESTCOTT Ruler, Plastic, 12 In (00403)
- WESTCOTT Ruler, 24", Stainless Steel (10418)
- WESTCOTT Ruler, Aluminum, 12 In (14174)
- WESTCOTT Ruler, 12", Non-Shatter, Clear (13862)
- WESTCOTT Rulers, 12" Graphic Arts Ruler (GA-88)
- WESTCOTT Rulers, 12"/30cm Flexible Inch/ Metric Ruler, Size: 12 (36)
- Westcott Measuring and Layout Tools