Shop All Protractors
Westcott
Math Sets, 4-pc. Flexible Shatterproof
Mfr # 15992
Zoro # G2114368
product price: $2.69
/ea
Sold in multiples of 12 for $32.28
$32.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.31
- Height 0.2
- Color Green/Clear
- Weight 0.11
- Width 9.09
Product Information
- Brand Westcott
- MFR # 15992
- Zoro # G2114368
- UPC # 73577159921
- Country of Origin China
- Category Protractors
Dimensions
Length | 5.31 |
Height | 0.2 |
Width | 9.09 |
Details
Item | Math Sets,4 pcs. Flexible Shatterproof |
Color | Green/Clear |
Weight | 0.11 |
Demographic | Student - Age 12+ |
Description
Math Sets,4 pcs. Flexible Shatterproof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Mixed Screwdriver Set, 5 pcs (100P-5MD)
- KO-KEN Bit Socket Ribe-CV M12 140mm 1/2 Sq. Drive (4027.140-M12)
- WESTWARD 3/4" Drive Socket Adapter, SAE, 1 pcs, Chrome (45J216)
- OSG Spiral Flute Tap, Plug, 3 (1431600)
- WESTCOTT Protractor, Inch and Metric Scales, PVC (GO-180)
- WESTCOTT Protractors, Protractor - 180° 4" (12925)
- WESTCOTT Protractors, 6" Engineers' Protractor Ruler (W-8)
- WESTCOTT Protractors, 6" 180 Protractor, Weight: 0.02 (376)
- WESTCOTT Math Sets, 8"/20 cm Ruler Combo Set (KT-2)
- WESTCOTT Protractors, Course Protractor Plotter Ruler, 15" (P-72)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-360 Degree Universal Digital Protractor (1021-2005)
- Westcott Protractors & Machinist Squares