Shop All Letters and Numbers
Westcott
Lettering, Ames Lettering Guide
Mfr # ALG-1
Zoro # G2116845
product price: $4.35
/ea
Sold in multiples of 12 for $52.20
$52.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color 5.63
- Overall Width 0.034
- Width 0.13
- Weight 0.034
- Height 0.13
Product Information
- Brand Westcott
- MFR # ALG-1
- Zoro # G2116845
- UPC # 88359001817
- Country of Origin China
- Category Letters and Numbers
Dimensions
Overall Width | 0.034 |
Width | 0.13 |
Height | 0.13 |
Length | 5.63 |
Details
Item | Lettering,Ames Lettering Guide |
Color | 5.63 |
Weight | 0.034 |
Demographic | Adult |
Description
Lettering,Ames Lettering Guide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 1 PR (11-510)
- MSA SAFETY Combination Cartridge/Filter, Bayonet, CL, MV, P100, Magenta, Olive, 2 PK, NIOSH 42 CFR 84 (815368)
- SHOWA Latex Coated Gloves, Palm Coverage, Black/Blue, XL, PR (341XL-09)
- ACCUFORM Safety Sign KEEP THIS AREA CLEAN MHSK528VS (MHSK528VS)
- WESTCOTT Westcott Plastic Die-Cut Capital Letter Stencil; 3 In.; Clear Blue (1298273)
- WESTCOTT Lettering, 12"/30mm Combo Lettering Guide Ruler (KT-35)
- WESTCOTT Lettering, 3/8" /10mm Lettering Guide (KT-10)
- WESTCOTT Permanent Vinyl Lettering, Franklin Gothic 4" (15864)
- WESTCOTT Permanent Vinyl Lettering, Helvetica 3" (15863)
- WESTCOTT Permanent Vinyl Lettering, Helvetica 3" (15853)
- MAXIM LIGHTING House Number 7 - Singleton (53637WT)
- Westcott Letters and Numbers