Shop All Scissors
Westcott
Kids Scissors, Pointed, 5", PK12
Mfr # 13141
Zoro # G4255800
product price: $21.15
/pk 12, $1.76/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5"
- Blade Material Stainless Steel
- Handle Style Straight
- Handle Material Plastic
- Tip Shape Pointed
Product Information
Dimensions
Overall Length | 5" |
Length | Cut: 1-3/4" |
Cutting Length | 1.75" |
Details
Blade Material | Stainless Steel |
Handle Style | Straight |
Handle Material | Plastic |
Tip Shape | Pointed |
Item | Kid's Scissor |
Features | Teacher's Pack-12 scissors per pack |
Cutting Action | Left/Right |
Primary Application | Safety/Classroom |
Handle Color | Assorted |
Left/Right Hand | For Left or Right Hand Use |
Application | Children; Students |
Handle Type | Straight |
Handle Color Assortment | Light Green; Pink; Yellow |
Description
Kids Scissors,Pointed,5 In.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING ADVANTAGE Single Activity Wall Panel, Cat (50676)
- BANKERS BOX Banker Box, For Binder, Wht/Blu, PK12 (73301)
- C-LINE PRODUCTS Memory Book 812 x 11 Scrapbook Page Protector, top load, clear, 50PK (62077)
- BAND-IT Drill Kit, 18V (UL4000-D)
- WESTCOTT Scissors, Right or Left Hand, 7 In. L (13526)
- WESTCOTT Multipurpose, Scissors, 8 In. L, PK2 (13901)
- WESTCOTT Scissors, 8, Bent, Red (10703)
- WESTCOTT Multipurpose, Scissors, PK3 (13403)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14849)
- WESTCOTT Scissors, 5" Blunted, Assorted (14596)
- CYNAMED Lab Dissecting Scalpel Handle, No. 3, PK3 (CYZR-0742)
- Westcott Scissors