Shop All Squares, Bevels, and Stair Gauges
Westcott
French Curves, 8 3/4" French Curve
Mfr # FC-340
Zoro # G2116197
product price: $3.59
/ea
Sold in multiples of 12 for $43.08
$43.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8
- Height 0.13
- Demographic Adult
- Weight 0.059
- Width 3.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # FC-340
- Zoro # G2116197
- UPC # 88359004696
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Size | 8 |
Height | 0.13 |
Width | 3.75 |
Length | 9.38 |
Overall Length | 9.38 |
Width (In.) | 3.75 |
Details
Item | French Curves,8-3/4" French Curve |
Demographic | Adult |
Weight | 0.059 |
Color | Clear |
Description
With the Westcott FC-340 French Curves, you can create more beautiful pieces of furniture. It is designed to help you get that perfect curve for your projects. The French curves have a total length of 9.38 in.. This product measures 8 3/4" in length and has a height of 0.13". It also has a width of 3.75" and a weight of 0.059 lb. With clear color, this product comes with an overall length of 9 3/8 in.. When it comes to getting the right shape for your furniture pieces, the Westcott FC-340 French Curves will definitely come in handy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA T-Handle Driver, 3/8" Drive, Chrome (29009)
- KANCA Drop Forged Anvil 75 Kg - 165 Lbs (DFA-75)
- ARROW FASTENER Hammer Tacker, Pro, Flat Crown (HTX50)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 15/16" (1230SC)
- WESTCOTT T-Square, Aluminum, Metal, 24in (AP-24)
- WESTCOTT L-Square, PVC, Transparent, 8in (L-808)
- WESTCOTT T-Square, Acrylic and Wood, Wood, 24in (WH-24)
- WESTCOTT T-Square, Polystyrene, Transparent, 12in (JR-12)
- WESTCOTT French Curves, 18" Flexible Curve (TC-381)
- WESTCOTT T-Square, Acrylic and Wood, Wood, 36in (WH-36)
- JOHNSON LEVEL Johnny Square 7 In. Aluminum Professional Rafter Square (RAS-1B)
- Westcott Squares, Bevels, and Stair Gauges