Shop All Rulers and Straight Edges
Westcott
Flexible Rule, Vinyl, Lined, 16ths, 24in
Mfr # TC-382
Zoro # G5362664
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 24 in
- Material Vinyl
- Size 24 in
- Graduations 16ths
- Width (In.) 1 in
Product Information
- Brand Westcott
- MFR # TC-382
- Zoro # G5362664
- UPC # 88359009332
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 24 in |
Size | 24 in |
Width (In.) | 1 in |
Width (mm) | 26 mm |
Width - SAE | 1 in |
Length - SAE | 2 ft |
Description
Flexible Rule, Thickness 0.39 in, Graduation Marks Not Applicable, Coating Not Applicable, Graduation Color Black, Flexibility Flexible, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Matte, System of Measurement SAE, Features One Edge has Raised Edge for Inking, Includes One Edge Has Raised Lip for Inking, Flexible Curve Will Hold to Shapes with A Minimum Radius of 1 in , Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 2 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 6"-32x6" HSS Pulley Tap (DWTET6X6-32)
- SEGOMO TOOLS 3/8" Drive 72 Teeth Heavy Duty Reversible Extendable Ratchet (9-13") (9015193B)
- MEGAPRO MARKETING USA NC Screw Driver 13In 1 Ratcheting (211R2C36RD)
- QEP NOTCHED TROWEL STL 4""L (10115Q)
- WESTCOTT Ruler, 12", Plastic, Magnifying, Clear (15571)
- WESTCOTT Ruler, Stainless Steel, 18 In. (10417)
- WESTCOTT Ruler, 12", Non-Shatter, Clear (13862)
- WESTCOTT Ruler, Metal, 1st Inch 32nds - Rest 16ths (MR-36)
- WESTCOTT Rulers, 12" Graphic Arts Ruler (GA-88)
- WESTCOTT Ruler, Wood, 12 In (05221)
- WESTCOTT Rulers, 12" Finger Grip Ruler - Smoke - Plastic - Inches/Metric (402)
- Westcott Measuring and Layout Tools