Shop All Compasses
Westcott
Compass Sets, Designer Compass Set
Mfr # DCS-10
Zoro # G2116547
Sold in multiples of 3 for $65.67
$65.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3.5
- Overall Length 8
- Overall Height 1
- Weight 0.35
- Height 1
Product Information
Dimensions
Overall Width | 3.5 |
Overall Length | 8 |
Overall Height | 1 |
Height | 1 |
Width | 3.5 |
Length | 8 |
Details
Item | Compass Sets,Designer Compass Set |
Weight | 0.35 |
Demographic | Adult |
Color | Black |
Description
Compass Sets,Designer Compass Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Impact Wrench 10 Mm 6 Pt 375 In Square (MSF-10MM13)
- MAYHEW STEEL PRODUCTS PUNCH Brass Drift 3pc Set (MY61360)
- DRILL AMERICA 1-7/8"-16 Carbon Steel Hex Die (DWTSH1-7/8-16)
- WILLIAMS 3/8" Drive Socket Set (50663)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- WESTCOTT Drafting Sets, Drafting Set (SK-52)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- WESTCOTT Triangles, 6" Styrene Triangle -45/90 (S450-6)
- BIG HORN 6 Inch Precision Compass Pencil Holder/Spring Divider/Scriber (19250)
- Westcott Compasses