Shop All Compasses
Westcott
Compass, Metal Bow Compass
Mfr # 15490
Zoro # G2114465
product price: $6.19
/ea
Sold in multiples of 12 for $74.28
$74.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6.75
- Overall Width 2
- Overall Height 0.75
- Length 6.75
- Height 0.75
Product Information
Dimensions
Overall Length | 6.75 |
Overall Width | 2 |
Overall Height | 0.75 |
Length | 6.75 |
Height | 0.75 |
Width | 2 |
Details
Item | Compass,Metal Bow Compass |
Weight | 0.152 |
Color | Silver |
Demographic | Adult,Student - Age 12+ |
Description
Compass,Metal Bow Compass
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive Tamper-Proof Torx® Bit Socket T27 (80184)
- BOSCH On-Off Switch (2610015088)
- STANLEY General Purpose Cabinet Slotted Screwdriver 3/16 in Round (66-182-A)
- MORSE Carbide Circular Saw Blade, Arbor 5/8 (102650-WWG)
- WESTCOTT Drafting Sets, Drafting Set (SK-52)
- WESTCOTT Triangles, 6" Styrene Triangle -45/90 (S450-6)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- IGAGING Digital Compass and Divider, 0-8" Radius, 0-16" Dia, Poly-Fiber, 35-CD26 (35-CD26)
- Westcott Compasses