Shop All Compasses
Westcott
Compass, 6" Speedy Bow Compass
Mfr # DI-890
Zoro # G2116495
Sold in multiples of 12 for $88.20
$88.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8.13
- Overall Height 0.63
- Overall Width 3.75
- Width 3.75
- Weight 0.187
Product Information
Dimensions
Overall Length | 8.13 |
Overall Height | 0.63 |
Overall Width | 3.75 |
Width | 3.75 |
Size | 6 |
Length | 8.13 |
Height | 0.63 |
Details
Item | Compass,6" Speedy Bow Compass |
Weight | 0.187 |
Color | Silver/Blue |
Demographic | Adult |
Description
Compass,6 In. Speedy Bow Compass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-1/64 (52465)
- TEKTON 1/4" Drive Adapter, SAE (SHA04101)
- METABO Cutting Blade Guard, For WEF 15-150 Quick (630378000)
- URREA Full polished 12-pt 15° box-end wrench, 1-1/16" x 1-1/4" opening size (1151)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- WESTCOTT Drafting Sets, Drafting Set (SK-52)
- WESTCOTT Triangles, 6" Styrene Triangle -45/90 (S450-6)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- CHARTPAK Masterbow Compass, 10", Ss (401N)
- Westcott Levels, Compasses, and Plumb Bobs