Shop All Utility Knives
Westcott
Ceramic Safe Cutter, C19 Lockout, , PK100, General Purpose 100 PK
Mfr # 17523
Zoro # G1685119
product price: $564.99
/pk 100, $5.65/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose
- Includes 100
- Number of Tools 100
- Width 6.5
- Length 13.5
Product Information
- Brand Westcott
- MFR # 17523
- Zoro # G1685119
- UPC # 73577175235
- Country of Origin China
- Category Utility Knives
Dimensions
Width | 6.5 |
Length | 13.5 |
Height | 6.63 |
Details
Application | General Purpose |
Item | Ceramic Safe Cutter,C19 Lockout,,PK100 |
Includes | 100 |
Number of Tools | 100 |
Color | Green/Black |
Demographic | Adult |
Weight | 5.95 |
Description
Ceramic Safe Cutter,C19 Lockout,,Package Quantity 100
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION INSTRUMENTS Split-Beam Click Torq Wrench, 8-50 Lbft, 3/8" (PREC2FR50F)
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 202 Pieces 4 to 32, 5/32 in to 1 1/4 in , Chrome (40JD46)
- CHICAGO-LATROBE Screw Machine Drill Bit, R Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49249)
- EKLIND SAE Plain Hex Key, 7/64" Tip Size, 2 1/8 in Long, 45/64 in Short, 10 PK (16107)
- WESTCOTT Safety Ceramic Blade Box Cutter, 6.15", Green (17519)
- WESTCOTT 6 in Auto-Retracting Box Opening Safety Knife, ABS, 100PK (17326)
- WESTCOTT Compact Safety Ceramic Blade Box Cutter, 2.5" Retractable Blade, Green (16474)
- WESTCOTT Ceramic Safe Cutter, Full Size, Repl Bla (16475)
- WESTCOTT Safety Ceramic Blade Box Cutter, 5.5", Green (16475)
- WESTCOTT ACM 6.15 in. Safety Ceramic Blade Box Cutter Knife, Green (WE472222)
- KLEVER Antimicrobial Safety Cutter Safety Recessed, 7 in L (KCJ-XC-35X)
- Westcott Knives, Cutters & Snips