Shop All Pencils
Westcott
Accessories, Pencil Pouch
Mfr # ZIP-10
Zoro # G2116687
product price: $4.29
/ea
Sold in multiples of 36 for $154.44
$154.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25
- Length 9.63
- Width 6.63
- Demographic Student - Age 12+
- Color Black
Product Information
Dimensions
Height | 0.25 |
Length | 9.63 |
Width | 6.63 |
Details
Item | Accessories,Pencil Pouch |
Demographic | Student - Age 12+ |
Color | Black |
Weight | 0.135 |
Description
Accessories,Pencil Pouch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 8" x 5" x 4", Kraft, 25/Bundle (11K602)
- ZORO SELECT Lead Seal, Silver, PK100 (2CEC4)
- BOSTITCH Stapler, Desk, Epic Exec, Red (B777RED)
- MASTER MAGNETICS Ceramic Disc Magnets (MDCD10CR75)
- WESTCOTT Westcott ACM16681 iPoint Heavy-Duty School Pencil Sharpener; Gray Black (ACM16681)
- WESTCOTT Pencil Sharpener, Manual, PK24 (ACM15993)
- WESTCOTT IPoint Ball Battery Sharpener, Red/Black (15570)
- WESTCOTT Ipoint Evolution Axis Pencil Sharpener, (15510)
- PENTEL Sharp Mechanical Pencil, HB, No.2, 1.3 mm, Blue Barrel (AM13C)
- TICONDEROGA My First Tri-Write Primary Size No. 2 Pencils without Eraser, PK36 (13084)
- PENTEL Mechanical Pencil, 0.5mm, Black (PENPD275TA)
- Westcott Pencils