Shop All Permanent Markers
Westcott
Accessories, 14" Professional Dusting Brush
Mfr # DB-1
Zoro # G2116678
product price: $6.19
/ea
Sold in multiples of 12 for $74.28
$74.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Wood
- Length 16.875
- Width 4.125
- Demographic Adult
- Height 0.5
Product Information
- Brand Westcott
- MFR # DB-1
- Zoro # G2116678
- UPC # 88359002890
- Country of Origin China
- Category Permanent Markers
Dimensions
Length | 16.875 |
Width | 4.125 |
Height | 0.5 |
Details
Item | Accessories,14" Professional Dusting Br |
Color | Wood |
Demographic | Adult |
Weight | 0.26 |
Description
Accessories,14 In. Professional Dusting Br
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 13-1/2 x 3-1/2 x 3-1/2'' White Corrugated Mailers, 50PK (S-446)
- CRAYOLA Large Crayons, Tuck Box, PK96 (BIN520080BN)
- VELAB Triple Beam Scale 216g/01.g (VE-2610)
- BUSINESS SOURCE Storage Box, 12 PK (26758)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Blue (63603)
- PENTEL White Permanent Marker, Bullet Tip (PEN100WS)
- UNI-BALL Uni-Ball UBC63743 Broad Chisel Tip Permanent Marker; White (63743)
- SHARPIE Sharpie® King Size™ Markers, Red, 12/Case (MK401RD)
- SHARPE MFG CO Sharpie 37665PP Permanent Markers Ultra Fine Point Black 5-Pack (37665PP)
- AVERY DENNISON MARKER, MARKSALOT, LRG, BR (08881)
- SANFORD Sharpie® Paint Marker, Wide Point, White (35568)
- Westcott Permanent Markers