Shop All Clocks
Westclox
Westclox Wall Clock Commercial 14" Roun 32067
Mfr # 8795379
Zoro # G503879919
$38.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Chaney Instrument Company is the established leader in weather, temperature and time products. Our brands, ACU-RITE and CHANEY, are widely recognized for accuracy, quality and ease of use. Features
- Battery operated quartz movement.
- Uses one AA battery.
- Commercial - Quartz 14 in. Dia.
- Finish - Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 71" W, Vinyl/Metal (493P20)
- BLUE STONE DESIGNS Bluestone Designs Z247B Dragon Boat (Z247B)
- VINTIQUEWISE Free Standing Magazine and Toilet Paper Holder Basket with Wooden Rod (QI003417)
- HOOKLESS Shower Curtain, Polyester with Vinyl Bubble Look Window, Beige (HBH41BUB05W)
- WESTCLOX BLK WALL CLOCK 9.75"" (32042BK)
- WESTCLOX Westclox 32189A 14 Commercial Round Wall Clock (4428579)
- WESTCLOX 8-1/2 in. L X 8-1/2 in. W Indoor Analog Wall Clock Plastic Black/White (46991A)
- WESTCLOX WESTCLOX 46984 with WC SIMPLI 8 in. ROUND SILVER (46984)
- WESTCLOX Clock Wall Analog Wood 15.5In (38070)
- WESTCLOX Classic Wall Clock, Round, Analog, Brown Frame (32213)
- INFINITY INSTRUMENTS 18" Black Office Clock (20016BK-1567)
- Westclox Clocks