Shop All Clocks
Westclox
Lcd Travel Alarm
Mfr # 72028
Zoro # G7683338
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display Type LCD
- Width 3-1/2 in
- Height 3-1/2 in
- Color Black
- Batteries Included Yes
Product Information
Dimensions
Width | 3-1/2 in |
Height | 3-1/2 in |
Depth | 2.62 in |
Battery Size | CR2032 |
Folded Height | 0.625 in |
Details
Display Type | LCD |
Color | Black |
Batteries Included | Yes |
Features | Date Display |
Includes | (1) CR2032 Battery |
Batteries Required | Yes |
Description
The Westclox slim fold-up travel Alarm Clock lets you keep to your schedule easily. Its large display is easy to read from a distance so you always know the time. This slim alarm clock fits easily in your bags to make it simple to take along on trips. A folding cover protects it from impacts for greater durability.
- •Perfect for anywhere, anytime
- •Little clock is an updated version of the much beloved Travelmate
- •Clear LCD display and blue backlight
- •Easier to see when you need to see the time, no matter what time it is
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 16-1/2" W Extra Deep Mobile Tub File with Lock, Black, Legal (5363BL)
- ACURITE Set and Forget Wall Clock 14.25, w/5 Year (46032)
- FLASH FURNITURE 12 Full Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-F-12-GY-GG)
- FLOORTEX Mat, Anti-Fatigue, System 3000, 20" x 39" (FCA32039BM)
- WESTCLOX CLOCK TRAVEL ALARM 0.8"" (47538A)
- WESTCLOX Ventura Wht Wall Clock (461761)
- WESTCLOX 9 in. L X 8-1/2 in. W Indoor Analog Wall Clock Plastic White (46994A)
- WESTCLOX Westclox 32189A 14 Commercial Round Wall Clock (4428579)
- WESTCLOX Westclox 70045 - 70045A - Dig Alm-Date;Bcklt -S (70045)
- WESTCLOX Ventura Black Wall Clock (461861)
- PYRAMID TECHNOLOGIES Pyramid Auto Aligning Time Clock (2500)
- Westclox Clocks