Shop All Clocks
Westclox
1.4 in. Black USB Clock Radio Digital Plug-In
Mfr # 80227WM
Zoro # G205267304
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Westclox large 1.4 inch digital FM clock radio is packed with great useful features. The generously large 1.4 inch red LED time digits are easy to. You can control the brightness of the display (Dim Medium or Bright) with an adjustable dimmer. The two USB ports are convenient to charge two devices simultaneously. The 2 AMP charging port is FAST and can charge Smartphone Tablets or other USB devices. The FM radio is easy to use with the accuracy of digital tuning. Store up to 20 FM radio stations as presets to easily access later. Listen to the radio while you fall asleep with the automatic shut off timer. Equipped with two alarms that can be set for different times and turned on independently. The large snooze button on top is easy to find when youÆre just waking up. The snooze will allow you silence the alarm for an extra 9 minutes. The battery backup is optional and requires 2 AAA batteries (not included).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Charlotte Taupe Upholstered Walnut Finished Wood 3-Seater Sofa (162-9799)
- LUXOR Mobile Whiteboard, Room Divider (MD4072W)
- LORELL Mesh Executive Chair, Adjustable Arms, Black (LLR84565)
- ZORO SELECT Mini Blinds, 72" Lx 34" W, White, Vinyl (493N78)
- WESTCLOX LCD ALARM CLOCK 1"" BLK (70043)
- WESTCLOX Westclox 461861 Ventura Wall Clock- Black (6286512)
- WESTCLOX Ventura Black Wall Clock (461861)
- WESTCLOX Clock Wall Commercial Rnd 14In (32067)
- WESTCLOX ALARM CLOCK 1.8""LCD (70045A)
- WESTCLOX Westclox 70010 Twin Bell Quartz Alarm Clock (70010)
- CONTROL CO Analog Radio Atomic Wall Clock (1077)
- Westclox Clocks