Westbrass

Westbrass T1238 0.38 x 12 in. Stainless Steel Toilet Supply Line with Plastic Ballcock Nut - 163-30112 (Discontinued)



This Product is Discontinued
Shop for all Toilet Repair Parts
 

Product Information

Description

All of our water connectors are IAPMO Certified, approved for the Commonwealth of Massachusetts, and comply with California AB1953 and Vermont S152 lead free standard. Our water connectors are 100% leak tested for quality assurance. They also have a operating pressure up to 125psi and an operating temperature range of 40F to 180F.

Features
  • Stainless Steel Toilet Supply Line with Plastic Ballcock Nut - 163-30112
  • Durable 304 Rust resistant stainless steel wires for flexibility
  • Double core tube with a PVC outer core and a Poly-braided inner shell for longer life
  • Forged brass nickel plated nuts for durability
  • Full annual crimp for added security
  • Captured EPDM washers for reliability
Specifications
  • Size: 0.38" x 12"
  • Weight: 1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products