Shop All Bathtub Drains
Westbrass
Sch. 40 PVC BW&O Twist & Close Two-Hole
Mfr # D4942-05
Zoro # G601983396
$47.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Westbrass
- MFR # D4942-05
- Zoro # G601983396
- UPC # 747028494250
- Country of Origin China
- Category Bathtub Drains
Description
This designer finish tub waste and overflow is the decorative solution and perfect finishing touch for your tub! ABS Sch. 40 tube construction, using a 1-hole overflow plate and a twist & close drain for positive closure. Complete and ready to install! You'll be able to appreciate both the beauty and performance of this item for years to come thanks to superior quality finishing and solid construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Quick Connect Filter, 8.3 gpm, 0.5 Micron, 3.188" O.D., 11 1/2 in H (5585102)
- STEEL & OBRIEN 2" Clamp x Flange Adapter - 1.688" Long 316SS (38MP-2-316)
- MOEN Service Kit (104569)
- BRONDELL Swash EcoSeat Dual Nozzle Dual Temperature Non Electric Bidet Seat, Round White (S102-RW)
- WESTBRASS Illusionary Overflow 12" & 4" Sch. 40 ABS Bath Waste & Overflow W/ Lift & Turn Bath Drain in Matte B (494144H-62)
- WESTBRASS PVC 45” Cable Drive Bath Waste & Overflow in Polished Nickel (D50P45-05)
- WESTBRASS European Style Trim for Cable Drive Bath Waste in Polished Nickel (D50TE-05)
- WESTBRASS Tubular 27" Cable Drive Bath Waste in Powdercoated Flat Black (D50P27TLE-62)
- WESTBRASS Twist & Close Universal Tub Trim W/ Floating Faceplate in Powdercoated White (D94HK-50)
- WESTBRASS White 1-1/2" Tubular Pull & Drain Bath Waste in Stainless Steel (597244-20)
- GEBERIT Rtfset Bd 52 (151.551.IB.1)
- Westbrass Bathtub Drains