Shop All Drain Strainers
Westbrass
AB&A Snap-in Shower Strainer in Powdercoated Black
Mfr # D3198-62
Zoro # G003665388
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Westbrass
- MFR # D3198-62
- Zoro # G003665388
- UPC # 747028079624
- Country of Origin Taiwan, Province of China
- Category Drain Strainers
Description
Westbrass is a Los Angeles-based company that sells a wide range of Plumbing Specialty Products, Bath Waste & Overflows, as well as Decorative Kitchen & Bath Accessories worldwide. This replacemnt drain cover finishes the shower for a snap-in style strainer with 2-7/8 in. prongs similar to the AB&A style strainer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210P094)
- SLOAN Flush Valve Part Ebv89A-M Sens Assembly H.Opening-Closet Metal (0325105)
- LASCO FITTINGS Plug, 1 1/2 in, Schedule 40, MNPT, White (450015BC)
- SLOAN Sensor-Activated, Commercial Kitchen Faucet (ETF80-8-PLG-BDM-CP-0.5-GPM-MLM-FCT)
- WESTBRASS Push/Pull Style Large Kitchen Basket Strainer in Powdercoated Almond (D2143P-51)
- WESTBRASS 4" O.D. Shower Strainer Cover Plastic-Oddities Style in Oil Rubbed Bronze (D3192-12)
- WESTBRASS Wing Nut Style Large Kitchen Basket Strainer in Stainless Steel (D213-20)
- WESTBRASS Push/Pull Style Large Kitchen Basket Strainer in Powdercoated Biscuit (D2143P-65)
- WESTBRASS Gerber Style Bee-HiveTub Strainer Grid W/ Screw (D327-26)
- WESTBRASS AB&A Snap-in Shower Strainer in Polished Chrome (D3198-26)
- THRIFCO PLUMBING 3-1/2 Inch Twist Tight Kitchen Sink Strainer Assembly (4400411)
- Westbrass Drain Strainers