Shop All Ducting & Venting
Westaflex
Noninsulated Duct, 5" x 30 ft.
Mfr # 5029
Zoro # G1928853
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HVAC
- Max. Temp. 500 Degrees F
- Flexible Duct Length 30 ft
- Flexible Duct Inside Dia. 5 in
- Max. Pressure 6 in WC
Product Information
- Brand Westaflex
- MFR # 5029
- Zoro # G1928853
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Flexible Duct Length | 30 ft |
Flexible Duct Inside Dia. | 5 in |
Compressed Size | 30 in |
Overall Length | 30 ft |
Compressed Length | 30 in |
For Nominal Duct Diameter | 5 in |
Inside Diameter | 5 in |
Description
Flexible Duct, For Nominal Duct Diameter 5 in, Wall Thickness 0.125 in, Maximum Temperature Rating 500 Degrees F, Minimum Temperature Rating -100 Degrees F, Insulation Value Not Applicable, Color Silver, Overall Length 30 ft, Duct Material Aluminum, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.05 Percent, Material Aluminum, Insulation Material Not Applicable, Inside Diameter 5 in, Product Type Non-Insulated Flexible Duct, Compressed Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Oil Fired Torpedo Heater, 50,000 BtuH, 175 cfm, 1,000 sq ft Heat Area (3VE48)
- COPELAND Motor Protector Module, 24V (998-0520-04)
- ALL-FILTERS 20X25X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (20251.8 4PK)
- DAYTON Thermostat, 50/60 Hz, Wall (30KA31)
- WESTAFLEX Noninsulated Duct, 10" x 15 ft. (2529)
- WESTAFLEX Noninsulated Duct, 12" x 15 ft. (2537)
- WESTAFLEX Noninsulated Duct, 7" x 30 ft. (5037)
- WESTAFLEX Noninsulated Duct, 5" x 15 ft. (2509)
- WESTAFLEX Noninsulated Duct, 7" x 15 ft. (2517)
- NORDFAB Round Duct O-Ring, 12 in Duct Dia, Rubber, 12" W, 12" L (8010000988)
- DUCTMATE Round Gasketed Coupler, 13 in Duct Dia, Metal, 24 GA, 13 in W, 42" L, 13" H (GRLABQS13GA)
- Westaflex Ducting & Venting