Shop All Ducting & Venting
Westaflex
Noninsulated Duct, 10" x 15 ft.
Mfr # 2529
Zoro # G1928707
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HVAC
- Compressed Size 30 in
- Flexible Duct Inside Dia. 10 in
- Low Temp. Deg. -100 Degrees F
- Max. Pressure 6 in WC
Product Information
- Brand Westaflex
- MFR # 2529
- Zoro # G1928707
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Compressed Size | 30 in |
Flexible Duct Inside Dia. | 10 in |
Flexible Duct Length | 15 ft |
Overall Length | 15 ft |
Inside Diameter | 10 in |
Compressed Length | 30 in |
For Nominal Duct Diameter | 10 in |
Description
Flexible Duct, For Nominal Duct Diameter 10 in, Wall Thickness 0.125 in, Maximum Temperature Rating 500 Degrees F, Minimum Temperature Rating -100 Degrees F, Insulation Value Not Applicable, Color Silver, Overall Length 15 ft, Duct Material Aluminum, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.05 Percent, Material Aluminum, Insulation Material Not Applicable, Inside Diameter 10 in, Product Type Non-Insulated Flexible Duct, Compressed Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLARONICS Infrared Heater, 2-Stage, 100/50 MBH, Nat. Gas, 24V (STK-100/50 STL)
- MAXITROL R8110-13 Brown Spring For (R8110-13)
- GLOBAL INDUSTRIAL LEED Compliant Pleated Air Filter, MERV 13, 24Wx20Hx2D (B2318862)
- AMERI-VENT Flexible Pipe Section, 4" Dia., 1 ft. L (4FC12)
- WESTAFLEX Noninsulated Duct, 7" x 30 ft. (5037)
- WESTAFLEX Noninsulated Duct, 5" x 15 ft. (2509)
- WESTAFLEX Noninsulated Duct, 7" x 15 ft. (2517)
- WESTAFLEX Noninsulated Duct, 12" x 15 ft. (2537)
- DEFLECTO Deflect-O Jordan 4 in. D Silver/White Aluminum Window Plate (DAWP1218)
- MASTER FLOW 10 in. to 8 in. x 8 in. Wye (Y10X8X8)
- BROAN Fan, In Line, 500 CFM (L500L)
- Westaflex Ducting, Venting & Accessories