Shop All Gas Vent Pipe
Westaflex
25ft. Chimney Liner Kit, 6" Dia.
Mfr # 9516
Zoro # G4677032
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Vent Pipe Dia. 6 in
- For Use With Natural Gas
- Gas Vent Pipe Length 25 ft
- Bend Angle 36 Degrees
- Min. Length 10 ft
Product Information
- Brand Westaflex
- MFR # 9516
- Zoro # G4677032
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Gas Vent Pipe Dia. | 6 in |
Gas Vent Pipe Length | 25 ft |
Min. Length | 10 ft |
Max. Duct Length | 45 ft |
Dimension C | 6 in x 35 ft |
Dimension B | 6 in x 10 ft |
Pipe Diameter | 6 in |
Pipe Length | 25 ft |
For Nominal Duct Diameter | 6 in |
Overall Length | 25 ft |
Outside Diameter | 6 in |
Maximum Continuous Length | 45 ft |
Description
Chimney Liner Kit, For Nominal Duct Diameter 6 in, Outside Diameter 6 in, Overall Length 25 ft, Maximum Temperature Rating 500 Degrees F, Material Aluminum, Compatible with Fuel Type Natural Gas, End Type Plain, Includes B-Vent Connectors, Flashing, Mortar Sleeves, Rain Caps, Product Type Chimney Liner, For Media Type Air, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x20"x1" (284-140-200)
- ALL-FILTERS 14X24X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (14241.13 4PK)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ6)
- FIELD CONTROLS 46365401 12" Replacement Lamp (46365401)
- WESTAFLEX Chimney Liner Kit, 4" Dia., 25 ft. L (9504)
- WESTAFLEX Chimney Liner Kit, 6" Dia., 35 ft. L (9513)
- WESTAFLEX Chimney Liner Extension, 4" Dia. (9505-ext)
- WESTAFLEX Chimney Liner Extension, 6" Dia. (9513-ext)
- WESTAFLEX Chimney Liner Kit, 5" Dia., 25 ft. L (9506)
- WESTAFLEX Chimney Liner Extension, 5" Dia. (9509-ext)
- IMPERIAL MFG 8 in. D 26 Ga. Galvanized Steel Storm Collar (GV1379)
- Westaflex Heating Ventilation