Shop All Lab Needles & Syringes
West System
SYRINGES EPOXY 12PK
Mfr # 807-12
Zoro # G406004234
product price: $29.75
/pk 12, $2.48/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 4 oz
Product Information
- Brand West System
- MFR # 807-12
- Zoro # G406004234
- Country of Origin United States
- Category Lab Needles & Syringes
Dimensions
Size | 4 oz |
Details
Color | Clear |
Description
West System Industrial Strength Syringes 4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Spectra/Por 4: 25 mm flat width, 2.0mL/ (132700)
- TRICORBRAUN 750 ml Clear Glass Square New Yorker Liquor Bottle- 18.5 mm Bar Top Neck Finish (083786)
- MENDA Wide Mouth Bottle, 8 oz., Swing Lid (35602)
- REICHERT Digital Refractometer, Accuracy 0.1 (13940013)
- WEST SYSTEM SYRINGES EPOXY 2PK (807-2)
- AIR-TITE Syringe, Bulk, 3mL Luer Slip, PK350 (MSB3)
- FORTUNA Glass Syringe, Metal Luer Lock, 5 mL (7.140-33)
- AIR-TITE Syringe, Bulk, 5mL Luer Lock, PK100 (MLB5-100)
- CHEMGLASS Syringe, 5mL, PK100 (CG-3080-04)
- FORTUNA Glass Syringe, Metal Luer Lock, 1 mL (7.140-21)
- CHEMGLASS Syringe, 2cc (CG-3070-01)
- West System Lab Utensils