Shop All Coated Gloves
West Chester Protective Gear
Polyurethane Coated Gloves, Palm Coverage, Black, S, 12PK
Mfr # 713SUCB/S
Zoro # G7291464
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
- Silicone-Free No
Product Information
- Brand West Chester Protective Gear
- MFR # 713SUCB/S
- Zoro # G7291464
- UPC # 662909072764
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | S |
Glove Length | 9 in |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (CHMM-08)
- SELLSTROM Faceshield Assembly (S39150)
- BRADY Lockout Padlock, KA, Red, 1-7/16"H, PK3 (133279)
- SOF SOLE Shoe Laces, 54" L, Polyester, White, PR (84731)
- WEST CHESTER PROTECTIVE GEAR Touch Screen Gray PU Palm Coat, Hi Vis Yellow Nylon Shell Coated Gloves, Medium (HVY713SUTS/M)
- WEST CHESTER PROTECTIVE GEAR PosiGrip Nitrile Coated Gloves Medium 8" L, 12PK (GLV315-M)
- WEST CHESTER PROTECTIVE GEAR Polyurethane Coated Gloves, Palm Coverage, Black, XL, 12PK (713SUCB/XL)
- WEST CHESTER PROTECTIVE GEAR John Deere Unisex Foam Palm Dipped Gloves Black/Green L 1 pair (JD00018-L)
- WEST CHESTER PROTECTIVE GEAR PosiGrip Foam Nitrile Palm Coated Nylon Gloves, (713SNF/XL)
- WEST CHESTER PROTECTIVE GEAR PosiGrip Foam Nitrile Palm Coated Nylon Gloves, (713SNF/L)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (34-600)
- West Chester Protective Gear Gloves & Hand Protection